- Alkyd Enamel Resin Type
- 1 gal Container Size
- Navy Gray Color
- Gloss Finish
description
- Low VOV, multi-purpose direct-to-metal coating that provides everyday rust protection in mild to moderate environments.
features
- Multi-purpose direct-to-metal (DTM) coating
- Excellent coverage and hide
- Ready to use formula – brush, roll or spray
- Resists rust, chipping, general weathering, mild chemical fumes and light abrasion
- For everyday commercial use – metal trim, structural steel, handrails, cabinets, etc.
| Type | Exterior Paint |
| Applicable Materials | Metal |
| Container Type | Can |
| Temp Range | 32.0 °F [Min], 100.0 °F [Max] |
| Color Group | Gray |
| Dry Time | 12 hr |
| Flash Point | 104 °F |
| Origin | Alkyd Enamel Paints |
| Color | Navy Gray |
| Recoat Time | 24 h |
| Capacity Wt. [Nom] | 10.4 lbs |
| Finish | Gloss |
| Application Method | Spray, Roller, Brush |
| Paint Base | Solvent |
| Low VOC | Yes |
| VOC Content | 100 |
| Resin Type | Alkyd Enamel |
| Container Size | 1 gal |
| Temperature Rating [Max] | 212 °F |
| Weight | 9.09 LB |
| EAN or UPC | 20066199951 |

