- Maintenance, Floor Type
- Epoxy Resin Type
- 1 gal Container Size
- Clear Color
- Gloss Finish
description
- EasyClear® Epoxy Maintenance Floor Coating is a two component clear coat that adds durability and shine to floors that are routinely exposed to foot and rubber-tired vehicle traffic. This user friendly floor coating can be applied to previously coated or uncoated concrete floors and has a fast return to service time of 48 hours.
features
- High gloss finish provides excellent chemical and abrasion resistance
- User friendly–90 minute pot life
- Convenient packaging–premeasured, two component boxed kit
- VOC compliant nationwide
| Flash Point | 232 °F |
| Capacity Wt. [Nom] | 9 lbs |
| Resin Type | Epoxy |
| Container Type | Kit |
| Odor | Solvent Like |
| Container Size | 1 gal |
| Finish | Gloss |
| VOC Content | <100 g/L |
| Color | Clear |
| Temp Range | 60.0 °F [Min], 85.0 °F [Max] |
| Type | Maintenance, Floor |
| Applicable Materials | Concrete, Masonry, Stone |
| Packing Type | Can |
| Weight | 11.55 LB |
| EAN or UPC | 20066201357 |
-
No Air Shipping


