- 9 oz Container Size
description
- TurboKrete® All-Purpose Epoxy Repair quickly and easily repairs concrete cracks, spalls and leaks. These 100% solids epoxy products are available in two application methods
- a pre-measured, three component, trowelable epoxy mortar in a pail, and also a convenient 2K caulk tube cartridge.
features
- High performance two-component epoxy in a convenient 9 oz cartridge
- Non-sag formula is ideal for interior and exterior cracks, spalls and leaks on vertical, horizontal or overhead concrete and masonry
- Fully cures in three hours for minimal downtime
- Use in mild to moderate industrial and commercial environments
- Apply with heavy-duty caulk gun
- Twice as strong as concrete
- Low odor
- low VOC
- For best results, use with heavy-duty caulk gun
| Application | Multi-Purpose |
| Applicable Materials | All Materials |
| Type | Multi-Purpose |
| Color Group | Gray |
| Color | Gray |
| Container Type | Two-Component Cartridge |
| Container Size | 9 oz |
| Capacity Wt. [Nom] | 1 lbs |
| Functional Cure | 3 h |
| Chemical Compound | Epoxy |
| Weight | 0.735 LB |
| EAN or UPC | 20066202217 |
-
No Air Shipping


