- Athletic Inverted Type
- Water Base Type
- 17 oz Container Size
- Fluorescent Orange Color
- Gloss Finish
description
- Easily mark athletic fields, playgrounds, golf courses and more with Rust-Oleum Industrial Choice®AF1600 Athletic Field Striping Paint. This water-based paint produces durable, long-lasting lines that withstand weather and wear. Sprays upside-down for easy use.
features
- Creates bright, sharp, well-defined lines
- resists smudging
- Safe for use on grass
- Dries in 30 minutes
- Guaranteed not to clog
- Apply using the Athletic Field Striping Machine or Striping Wand
- 17 oz. Spray
- Fast drying formula creates bright, durable lines
- Will not harm grass
- Guaranteed not to clog
- USDA acceptable*
- Athletic Field Striping Machine
| Application Method | Spray |
| Finish | Gloss |
| Dry Time | 30 mins |
| Type | Athletic Inverted, Stripping |
| Base Type | Water |
| Color | Fluorescent Orange |
| Container Type | Aerosol |
| Container Size | 17 oz |
| Weight | 1.062 LB |
| EAN or UPC | 20066202293 |

