- Alkyd Enamel Resin Type
- 1 gal Container Size
- Silver Gray Color
- Gloss Finish
description
- Low VOV, multi-purpose direct-to-metal coating that provides everyday rust protection in mild to moderate environments.
features
- Multi-purpose direct-to-metal (DTM) coating
- Excellent coverage and hide
- Ready to use formula – brush, roll or spray
- Resists rust, chipping, general weathering, mild chemical fumes and light abrasion
- For everyday commercial use – metal trim, structural steel, handrails, cabinets, etc.
| Container Size | 1 gal |
| Color | Silver Gray |
| Finish | Gloss |
| VOC Content | 100 |
| Type | Exterior Paint |
| Resin Type | Alkyd Enamel |
| Weight | 9.09 LB |
| EAN or UPC | 20066211363 |

