- Floor Type
- 9 oz Container Size
description
- Flexible Joint Sealant is a two-component self-leveling 100% solids polyurea sealant that can be used to fill interior control joints or new construction saw cuts on horizontal concrete surfaces. This product is designed for industrial floor applications receiving heavy duty vehicle traffic and provides 10-15% movement of installed joint width.
features
- Creates a strong, seamless floor
- Two-component polyurea formula is especially designed for extreme use industrial floors, such as those with heavy-duty vehicle traffic or in freezers
- Convenient cartridge format – no mixing required, includes static mixing nozzle
- Self-leveling formula, creates a semi-rigid surface with over 80% elongation
- Can withstand 10% to 15% movement in the floor
- Dries quickly – can accept traffic in 90 minutes
- For interior/exterior use, can be applied at -40 °F, withstands temps to -120 °F
- For best results, joints must be clean and dry prior to application
| Temperature Range [Max] | 120 °F |
| Color | Concrete Gray |
| Container Type | Tube |
| Type | Floor |
| Temperature Range [Min] | -40 °F |
| Container Size | 9 oz |
| Application | Joints |
| Caulk/Sealant Type | Flexible |
| Applicable Materials | Concrete |
| Fix Cure Time @ Temperature | 90 min @ 77 °F |
| Full Cure Time @ Temperature | 16 h @ 77 °F |
| Weight | 12.0 LB |
| EAN or UPC | 20066211448 |

