Skip to content Skip to navigation menu
Industrial Choice® M1400 Construction Marking Paint

264692

Industrial Choice® M1400 Construction Marking Paint
Item #114672502
  • Construction Type
  • Water Base Type
  • 17 oz Container Size
  • White Color
  • Gloss Finish
Industrial Choice® M1400 Construction Marking Paint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Construction Type
  • Water Base Type
  • 17 oz Container Size
  • White Color
  • Gloss Finish

description

  • Create bold, durable lines with Rust-Oleum Industrial Choice® Construction Marking Paint. This water-based formula is especially designed for the rigorous demands of construction, excavation, surveying, landscaping and other commercial operations.

features

  • Best resistance to early fading and chalking
  • dries fast
  • Marks more linear feet than the leading competitor
  • Excellent visibility on concrete, pavement, dirt, gravel, grass and more
  • Easy to apply—no messy tip adjustments, non-clogging, locking spray tip won’t pop off
Base Type Water
Container Size 17 oz
Type Construction, Marking
Finish Gloss
Container Type Aerosol
Color White
Application Method Spray
Weight 0.937 LB
EAN or UPC 20066216955
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison