- LeakSeal Spray
- Black
- 12 oz. Spray Can
description
- Repair and prevent leaks on a wide range of demanding surfaces with Rust-Oleum® LeakSeal® Spray. This rubberized coating seals cracks, fills small holes and provides firm but flexible protection against moisture and rust on surfaces that need it most.
features
- Great for gutters, roofs, flashing, ductwork, PVC, masonry, concrete and more
- Seals leaks and cracks water tight
- Paintable finish
| Container Size | 0.12 oz |
| Container Type | Spray Can |
| Color | Black |
| Weight | 1.017 LB |
-
No Air Shipping


