- V2100 System LEAKSEAL™
- 16 oz
- Aerosol
- Black
- Flexible
features
- Provides a water-tight, flexible seal that prevents moisture penetration, rust and corrosion
- Dries to a semi-smooth, firm finish that will not sag or drip and can be top-coated with latex or alkyd based paints
- Easy-to-use, rubberized protective utility coating
- The V2100 LeakSeal® System is an innovative way to fill and seal leaks and cracks in one step
| Tack Range Time [Min] | 20 min |
| Container Type | Aerosol |
| Tack Range Time [Max] | 30 min |
| Temperature Range [Min] | 50 °F |
| Color | Black |
| Odor | Solvent |
| Application | Concrete, PVC, Masonry, Gutters, Roof, Flashing, Duckwork |
| Curing Method | Ambient Temp |
| Flash Point | -156 °F |
| Chemical Compound | Naphtha, Xylene |
| Flexibility | Flexible |
| Net Fill | 15 oz |
| Sealing Time Full Strength | 24 h |
| Resistance (Chemical) | Hydrocarbon |
| Caulk/Sealant Type | Flexible |
| Dry to Tack Free | 20-30 min |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Container Size | 16 oz |
| Temperature Range [Max] | 100 °F |
| Weight | 1.25 LB |
-
No Air Shipping


