- Polyurethane Coating
- 1 gal
- Metallic Gray
- Semi-Gloss
- Solvent Base Type
features
- Infused with 316L stainless steel flakes to provide armor-like protection in harsh environments
- Uses 1/3 less product and requires 1/3 less dry time than other brands
- Applies direct to metal (DTM) – no primer or additional coat needed
- Low odor, one-component system – no mixing required
- Two-year rust-proof guarantee – maximum corrosion protection
- Not for use on concrete, masonry or galvanized steel
- Achieve maximum performance by starting with an appropriate primer, like 769402
- Complies with USDS FSIS regulatory sanitation performance standards for food establishment facilities
| Color | Metallic Gray |
| Applicable Materials | All Metals |
| Temperature Range °F | 32 °F to 100 °F |
| Dry Time | 3 hr |
| Container Size | 1 gal |
| Paint Base | Solvent |
| Recommended Primer | V2169838 Red Primer, V2182838 Gray Primer, 209566 White Clean Metal Primer |
| Color Group | Gray |
| Recoat Time | 24 h |
| Solvent | Mineral Spirits |
| Odor | Solvent Like |
| Container Type | Can |
| Finish | Semi-Gloss |
| Application Method | Brush Roller Spray |
| Weight | 8.2 LB |
| EAN or UPC | 20066221607 |

