Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rust-Oleum268863

268863

High Performance Coating
Item #110357763
  • High Performance Type
  • 15 oz Container Size
  • Gloss Finish
Rust-Oleum268863
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • High Performance Type
  • 15 oz Container Size
  • Gloss Finish

features

  • Fortified with 316L stainless steel flakes to provide armor-like protection against rust, chemicals, moisture and abrasion
  • Requires 1/3 less product and 1/3 less dry time than other brands
  • Applies direct to metal (DTM) – no primer or additional coats needed
  • Two-year rust-proof guarantee – maximum corrosion protection
  • For interior/exterior use on steel (including sound, rusted steel), concrete and more
  • Can be used with a range of activators for a variety of environments
  • easy 1:1 mixing ratio
  • This is a two-component system – order base and activator separately
  • For use with Rust-Oleum® High Performance 9100 System, DTM Epoxy Activator
Weight 1.23 LB
EAN or UPC 20066225162
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison