- Neverwet® Kit
- Moisture Repellant
- Contains (2) 14 oz Aerosol Cans
- Top Coat and Bottom Coat
- Clear Finish
features
- Easily creates a self-cleaning surface
- Superhydrophobic treatment that repels water, mud and other liquids
- Revolutionary new class of coatings causes water to form nearly perfect spheres, which roll off the surface, keeping items dry and clean
- Durable formulation, ideal for indoor/outdoor conditions
- Dries fast – 30 minutes to touch
- Suitable for use on metal, wood, aluminum, galvanized metal, PVC, concrete, masonry, asphalt, vinyl siding, fiberglass, canvas, most plastics and more
- Great for wood, metal, concrete, vinyl and more
includes
- One can of 14 oz base coat
- One can of 14 oz finish coat
| Container Type | Aerosol |
| Applicable Materials | Most Surfaces |
| Type | Moisture Repellant |
| Container Size | 14 oz |
| Packing Type | Aerosol |
| Color | Clear w/ Light Haze |
| Weight | 3.3 LB |
| EAN or UPC | 20066236250 |
-
No Air Shipping


