- Water Repellant
- 2.00 gal Kit
- Dries Flat Milky Haze
features
- NeverWet® Industrial is a superhydrophobic treatment that dramatically repels water, mud, ice and other liquids
- This revolutionary new class of coatings causes water to form nearly perfect spheres, which roll off the surface, keeping items dry and clean
- NeverWet is a two-part treatment consisting of a base coat and top coat that work best on wood, metal, concrete and masonry
- Treatment dries to a flat milky haze
- Efficiently coat large equipment
- Apply by air atomized spray
- Winterization of assets
- Mixing/blending equipment, concrete, conveyors, awnings, walls, rooftops and more
- VOC compliant nationwide
| Container Size | 2 gal |
| Color | Flat Milky Haze |
| Finish | Flat |
| Container Type | 2 One Gal Containers |
| Recoat Time | 15 m on Base Coat 1 m on Top Coat |
| Applicable Materials | Wood, Metal, Concrete and Masonry |
| Resistance (Chemical) | Water |
| Manufacturer Name | RUST-OLEUM |
| Weight | 14.0 LB |
| EAN or UPC | 20066241254 |

