- Floor Type
- 1 gal Container Size
- Tan Color
- Gloss Finish
| Container Type | Kit |
| Type | Floor |
| Color | Tan |
| Container Size | 1 gal |
| Finish | Gloss |
| Weight | 0.0 LB |
| EAN or UPC | 20066241964 |
| Container Type | Kit |
| Type | Floor |
| Color | Tan |
| Container Size | 1 gal |
| Finish | Gloss |
| Weight | 0.0 LB |
| EAN or UPC | 20066241964 |