- Floor Type
- Epoxy Resin Type
- 1 gal Container Size
- Light Gray Color
- Gloss Finish
description
- Concrete Saver FastKote® & FastKote® UV are fast-cure polyurea floor coatings that fully cure and accept vehicle traffic in only 24 hours. These high gloss coatings are highly chemical and abrasion resistant and ideal for use in industrial and commercial facilities.
features
- Fast return to service time
- light traffic in 4-6 hours, vehicle traffic in 24 hours
- Polyurea formula provides excellent chemical and abrasion resistance
- User friendly brush & roller application
- Packaged as a high gloss finish. For a satin, slightly textured finish, add the Concrete Saver Durability Additive (sold separately)
- VOC compliant nationwide
- Repair damaged concrete first with InstaPatch® Concrete Repair
| Container Size | 1 gal |
| Type | Floor |
| Finish | Gloss |
| Container Type | Kit |
| Resin Type | Epoxy |
| Color | Light Gray |
| Weight | 0.0 LB |
| EAN or UPC | 20066241971 |

