- Universal Type
- Acrylic Resin Type
- 1 gal Container Size
- White Color
- Flat Finish
description
- Rust-Oleum's Universal Acrylic Primer is specifically formulated for application to a variety of surfaces that include metal, wood, concrete, plaster, wallboard, hardboard, glass, and tile. The rust inhibitive formulation also makes it an ideal choice for direct application to steel. The primer is also an excellent stain blocker and resists growth of mold and mildew.
features
- Excellent hide and adhesion
- For interior and exterior applications
- Mold and mildew resistant
- rust preventive
- Tintable formula
| Finish | Flat |
| VOC Content | <100 g/L |
| Color | White |
| Container Size | 1 gal |
| Container Type | Can |
| Weight | 0.0 LB |
| EAN or UPC | 20066244019 |

