Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Copper Pot Tint Coating

280929

Copper Pot Tint Coating
Item #114672746
  • Floor, Additive Type
  • 12 oz Container Size
  • Copper Pot Color
  • Tint Finish
Copper Pot Tint Coating
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Floor, Additive Type
  • 12 oz Container Size
  • Copper Pot Color
  • Tint Finish

description

  • Concrete Saver® Heavy Metal® Decorative Floor Coating is a high gloss, floor coating that uses pearlescent additives for a distinctive iridescent finish perfect for restaurants, showrooms, lobbies or any other space that needs a decorative and durable floor.

features

  • Easy to apply with long working time - 45 minute pot life
  • Fast dry coating accepts traffic in less than 24 hours
  • Durable formula protects against chemicals and abrasion
  • Use FastKote Polurea Black as a base coat for a more dramatic effect
  • Makes three activated gallons - covers up to 300 sq. ft.
  • Repair damaged concrete first with InstaPatch®.
  • 2 gallon Part A and 1 gallon Part B
  • InstaPatch® Concrete Repair
Finish Tint
Type Floor, Additive
Container Size 12 oz
Color Copper Pot
Weight 0.0 LB
EAN or UPC 20066247782
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison