Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Floor Primer Kit

281631

Floor Primer Kit
Item #111264936
  • Floor Type
  • 2 gal Container Size
  • Flat Finish
Floor Primer Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Floor Type
  • 2 gal Container Size
  • Flat Finish

description

  • ECO Prime™ is a 100% solids, fast curing polyurea primer for use on concrete floors in industrial and commercial facilities.

features

  • Use with Rust-Oleum's Fast Flooring products for the ultimate floor in 24
  • Penetrates and seals for long lasting protection
  • Excellent coverage - 2 gallon kit covers up to 1400 sq. ft.
  • 100% solids, low VOC formula (<10 g/l) for nationwide compliance
  • Patch cracks and holes with InstaPatch prior to applying ECO Prime.
  • Two-gallon kit
  • InstaPatch® Concrete Repair
Finish Flat
Container Type Kit
Container Size 2 gal
Weight 0.0 LB
EAN or UPC 20066249724
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison