- Elastomeric Acrylic Resin Type
- Water Base Type
- 5 gal Container Size
- Off White Color
- Gloss Finish
description
- For ultra-rugged protection in aggressive environments, choose Noxyde Elastomeric Acrylic Coating. This heavy-duty, water-based formula provides one-coat coverage and flexible durability on new or minimally prepared steel, metals and concrete.
features
- Resists corrosion, rust and water—even in severe marine environments1
- 10-year warranty2
- 200% elasticity—bridges small cracks, moves with structure, protects edges
- Performs like zinc/epoxy coatings without the need to abrasive-blast clean
- Single-component, self-priming, high-build
- minimal surface prep required
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- low VOCs3
- 1Certified by The Coatings Research Institute, Belgium, for corrosivity class C5-M High per ISO Standard 12944
- 2Restrictions apply. Contact your Rust-Oleum representative for further information.
- 3VOC-compliant nationwide
- See primer recommendations for new galvanized steel or smooth metals/concrete
- 5 gal
| Finish | Gloss |
| Color | Off White |
| Base Type | Water |
| Container Size | 5 gal |
| Weight | 0.0 LB |
| EAN or UPC | 20066269463 |

