- High Performance Type
- 1 gal Container Size
- Bike Lane Green Color
- Semi-Gloss Finish
description
- Paint or refresh parking lots, stadiums, athletic facilities and more with Rust-Oleum High Performance 2300 System Traffic Zone Striping Paint. Apply this weather-resistant coating to concrete, gravel or pavement for durability you can count on.
features
- Dries fast in only 30 minutes
- Creates up to 450 linear feet/gallon with a 4" stripe
- Use with bulk-spray machine, brush or roller
- VOC compliant nationwide
- Available in semi-gloss and flat colors
- Ideal for large, commercial striping jobs, including parking lots, stadiums, curbs, etc.
- Apply using a bulk-striping machine.
| Finish | Semi-Gloss |
| Type | High Performance, Stripping |
| Container Size | 1 gal |
| Color | Bike Lane Green |
| Weight | 0.0 LB |
| EAN or UPC | 20066272500 |

