- Floor, Anti-Slip Type
- Epoxy Resin Type
- 5 gal Container Size
- Safety Yellow Color
- Gloss Finish
description
- Get aggressive traction and labor-saving application with Rust-Oleum SafeTex™ AS5400 System Anti-Slip One-Step Epoxy. This single-component coating protects pedestrian-grade floors with a textured, anti-slip surface. For moderate industrial settings.
features
- For interior/exterior use on concrete or metal floors, stairs, entranceways, etc.
- Easy to use
- dries quickly—can accept heavy traffic in just 24 hours
- Course texture (20 mil DFT1)
- coefficient of friction = dry: 1.17
- wet: 1.00
- Can be resealed for areas subjected to mild chemicals, occasional steam, chemical cleaning, etc.
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- 1Dry film thickness
- Mix contents with a mechanical mixer. Apply using a phenolic core roller.
- Gallon
| Finish | Gloss |
| Type | Floor, Anti-Slip |
| Color | Safety Yellow |
| Container Size | 5 gal |
| Resin Type | Epoxy |
| Weight | 0.0 LB |
| EAN or UPC | 20066297954 |

