- Floor, Concrete Type
- 55 lb Container Size
- Gray Color
description
- Pourable Concrete Patch makes repairing large holes and spalls easy. This fiber reinforced, easy to mix, pourable material makes quick repairs to level concrete surfaces.
features
- Has a fiber reinforced, easy to mix, pourable material for quick repairs to level concrete surfaces
- Will accept heavy traffic including forklifts only two hours after application
- Just add to water, mix and pour
- Fast drying – foot traffic in 30 minutes and vehicle traffic in two hours
- Sets at low temperatures (down to 40 °F)
- Can be applied from feather edge up to 4” in a single application
- Suitable for interior and exterior applications
- Odorless, non-toxic, non-hazardous formula
| Color | Gray |
| Container Size | 55 lb |
| Container Type | Pail |
| Type | Floor, Concrete |
| Weight | 50.0 LB |
| EAN or UPC | 20066303846 |

