Skip to content Skip to navigation menu
Rust-Oleum292484

292484

Floor, Anti-Slip Yellow Step Edge
Item #114672813
  • Floor, Anti-Slip Type
  • Yellow Color
  • Medium Finish
  • 48 in x 2 3/4 in Size
Rust-Oleum292484
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Floor, Anti-Slip Type
  • Yellow Color
  • Medium Finish
  • 48 in x 2 3/4 in Size
Type Floor, Anti-Slip
Color Yellow
Weight 10.0 LB
EAN or UPC 20066309824
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison