- Floor, 100% Solids Type
- Epoxy Resin Type
- 1 gal Container Size
- Clear Color
- Gloss Finish
description
- 6700 System 100% Solids Epoxy uses a unique cycloaliphatic hybrid chemistry that provides a high gloss, chemical and abrasion resistant finish for use in industrial and commercial environments. This unique chemistry also provides a 60 minute working time for an easy application experience for the end user.
features
- User friendly – Easy to mix two component system with a 60 minute pot life
- High gloss, chemical and abrasion resistant finish
- Fast return to service time
- light traffic in 12-16 hours, vehicle traffic in 36-48 hours
- No primer required over properly prepared concrete
- VOC compliant nationwide
| Finish | Gloss |
| Container Type | Kit |
| Color | Clear |
| Type | Floor, 100% Solids |
| Container Size | 1 gal |
| Resin Type | Epoxy |
| Weight | 0.0 LB |
| EAN or UPC | 20066323622 |
-
No Air Shipping


