- Wet/Dry Tree Marking Type
- 12 oz Container Size
- Blue Color
- Gloss Finish
description
- Rust-Oleum T1600 System Aerosol Tree Marking Paint utilizes a new ground breaking formula which allows for both wet and dry application. This unique formula allows for deep penetration in any condition creating a lasting mark. T1600 is the ideal choice for any type of wood marking.
| Gloss | Yes |
| Container Type | Aerosol |
| Color Group | Blue |
| Container Size | 12 oz |
| Flash Point | -96 °C |
| Type | Wet/Dry Tree Marking, Marking |
| Application Method | Spray |
| Durability | Excellent |
| Finish | Gloss |
| Odor | Solvent |
| Color | Blue |
| For Use With | Marking Wand or Marking Pistol |
| Weight | 1.1 LB |
| EAN or UPC | 20066332747 |

