Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Floor, Additive Primer

308535

Floor, Additive Primer
Item #114672732
  • Floor, Additive Type
  • 1 qt Container Size
  • Safety Blue Color
  • Tint Finish
Floor, Additive Primer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Floor, Additive Type
  • 1 qt Container Size
  • Safety Blue Color
  • Tint Finish

description

  • Concrete Saver® BuildKote polyurea Floor Coating Primer provides exceptional adhesion and withstands a wide range of temperatures and climate conditions. BuildKote has an extended open time making it a great choice for broadcast systems.

features

  • Can be applied by spray or roller at temperatures between -20-100 F and in high humidity
  • Fast dry coating can be top coated in 2-4 hours
  • Provides excellent adhesion to concrete, fiberglass, wood, epoxy, urethanes and polyurethanes
  • Can be applied clear or tinted with Polyurea Universal Tints
  • Can also be applied to vertical surfaces as a primer or stand-alone coating
  • Makes three activated gallons - covers up to 600 sq. ft.
  • Repair damaged concrete first with InstaPatch® .
  • Part B - 2 gallons and Part A - 1 gallon
  • InstaPatch® Concrete Repair
Finish Tint
Color Safety Blue
Container Size 1 qt
Weight 0.0 LB
EAN or UPC 20066335533
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison