- High Performance Type
- Epoxy Resin Type
- 1 gal Container Size
description
- Rust-Oleum META Prime utilizes patented, self-healing technology to extend coating life on surfaces subject to damage. It is an epoxy primer designed to maintain adhesion and prevent rust creep after the coating is damaged. When the surface is damaged, META Prime releases a healing agent that cures to regenerate protection to the coated surface. Minimize repaints and avoid constant touch up with the assurance provided by META Prime.
| Application Method | Brush Roller Spray |
| Color | Clear |
| VOC Content | <300 g/l |
| Dry Time | 7 days |
| Finish | Activator |
| Container Size | 1 gal |
| Odor | Solvent |
| Durability | Excellent |
| Recoat Time | 16 hr |
| Total Solids | 62 - 65 % |
| Coverage | 100 -175 sq ft/gal |
| Container Type | Pail |
| Color Group | Clear |
| Flash Point | 27 °C |
| Mixing Ratio | 1:1 |
| Weight | 7.0 LB |
| EAN or UPC | 20066337049 |

