- High Performance Type
- Acrylic Enamel Resin Type
- Water Base Type
- 1 gal Container Size
- White Color
description
- Rust-Oleum 3800 System DTM Acrylic Enamel is a fast dry, water-based finish for indoor or outdoor direct-to-metal (DTM) applications. It delivers excellent corrosion resistance and will protect surfaces exposed to mild to moderate environments.
features
- Fast dry, water-based finish
- Contains less than 250 g/L VOC for indoor or outdoor direct-to-metal (DTM) applications
- Delivers excellent corrosion resistance and will protect surfaces exposed to mild to moderate environments
- Excellent corrosion resistance
- Direct-to-metal (DTM) coating – no primer required, good adhesion and excellent one-coat coverage, including smooth surfaces
- 250 g/L VOCs, water-based
- Applies with very little brush drag, lays out evenly when applied by roller
- Two-year rust-proof guarantee – maximum corrosion protection
- Meets USDA requirements for incidental food contact. Accepted for use in federally registered Canadian food facilities
- Apply when temps are 50 to 100 °F and relative humidity is less than 95%
| Dry Time | 15 mins |
| Color | White |
| Base Type | Water |
| Container Type | Can |
| Type | High Performance |
| Container Size | 1 gal |
| Finish | Gloss |
| Weight | 11.0 LB |
| EAN or UPC | 20066345495 |
-
No Air Shipping


