Skip to content Skip to navigation menu
High Performance ROCAcrylic DTM Enamel 3800

315509

High Performance ROCAcrylic DTM Enamel 3800
Item #114672594
  • High Performance Type
  • Acrylic Enamel Resin Type
  • Water Base Type
  • 1 gal Container Size
  • Forest Green Color
  • Gloss Finish
+ Show More + Show Less
High Performance ROCAcrylic DTM Enamel 3800
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • High Performance Type
  • Acrylic Enamel Resin Type
  • Water Base Type
  • 1 gal Container Size
  • Forest Green Color

description

  • Rust-Oleum 3800 System DTM Acrylic Enamel is a fast dry, water-based finish for indoor or outdoor direct-to-metal (DTM) applications. It delivers excellent corrosion resistance and will protect surfaces exposed to mild to moderate environments.

features

  • Fast dry, water-based finish
  • Contains less than 250 g/L VOC for indoor or outdoor direct-to-metal (DTM) applications
  • Delivers excellent corrosion resistance and will protect surfaces exposed to mild to moderate environments
  • Excellent corrosion resistance
  • Direct-to-metal (DTM) coating – no primer required, good adhesion and excellent one-coat coverage, including smooth surfaces
  • 250 g/L VOCs, water-based
  • Applies with very little brush drag, lays out evenly when applied by roller
  • Two-year rust-proof guarantee – maximum corrosion protection
  • Meets USDA requirements for incidental food contact. Accepted for use in federally registered Canadian food facilities
  • Apply when temps are 50 to 100 °F and relative humidity is less than 95%
Finish Gloss
Type High Performance
Base Type Water
Container Type Can
Dry Time 15 mins
Container Size 1 gal
Color Forest Green
Weight 9.6 LB
EAN or UPC 20066347307
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison