- High Performance Type
- Acrylic Enamel Resin Type
- Water Base Type
- 5 gal Container Size
- Navy Gray Color
description
- Rust-Oleum 3800 System DTM Acrylic Enamel is a fast dry, water-based finish for indoor or outdoor direct-to-metal (DTM) applications. It delivers excellent corrosion resistance and will protect surfaces exposed to mild to moderate environments.
features
- Quick 15 minute dry time
- Excellent corrosion resistance
- Direct-to-metal (DTM) coating — no primer required
- good adhesion and excellent one-coat coverage, water-based
- Applies with very little brush drag
- lays out evenly when applied by roller
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- Apply when temps are 50-100°F and relative humidity is less than 95%.Five Gallon
| Finish | Gloss |
| Type | High Performance |
| Container Size | 5 gal |
| Dry Time | 15 mins |
| Color | Navy Gray |
| Base Type | Water |
| Weight | 0.0 LB |
| EAN or UPC | 20066378981 |

