- High Performance Type
- 5 gal Container Size
- Black Color
- Flat Finish
| Type | High Performance |
| Color | Black |
| Container Size | 5 gal |
| Finish | Flat |
| Weight | 0.0 LB |
| EAN or UPC | 20066369149 |
| Type | High Performance |
| Color | Black |
| Container Size | 5 gal |
| Finish | Flat |
| Weight | 0.0 LB |
| EAN or UPC | 20066369149 |