- Floor, 100% Solids Type
- Epoxy Resin Type
- 2 gal Container Size
- Light Gray Color
- Gloss Finish
| Resin Type | Epoxy |
| Color | Light Gray |
| Type | Floor, 100% Solids |
| Finish | Gloss |
| Container Size | 2 gal |
| Weight | 0.0 LB |
| EAN or UPC | 20066384906 |
| Resin Type | Epoxy |
| Color | Light Gray |
| Type | Floor, 100% Solids |
| Finish | Gloss |
| Container Size | 2 gal |
| Weight | 0.0 LB |
| EAN or UPC | 20066384906 |