Skip to content Skip to navigation menu
Concentrate Trigger Spray Degreaser

352263

Concentrate Trigger Spray Degreaser
Item #116508734
  • Concentrate Type
  • 32 oz Container Size
Concentrate Trigger Spray Degreaser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Concentrate Type
  • 32 oz Container Size

description

  • No other single product removes really tough soils as quickly and effectively from so many surfaces. Krud Kutter Pro Concentrated Cleaner Degreaser is a heavy duty formula for industrial cleaning applications. It is designed to quickly dissolve grease and grime on most non-porous surfaces.

features

  • Grease, grime, oil, tar, wax and more
  • Color Fast - Fabric Safe - Leaves no residue
  • For use on tools, machinery, engine parts, construction equipment, fiberglass, unfinished concrete, masonry and asphalt.
Type Concentrate
Container Size 32 oz
Container Type Trigger Spray
Odor Unscented
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison