Skip to content Skip to navigation menu
General Purpose Trigger Spray Cleaner

352264

General Purpose Trigger Spray Cleaner
Item #116509356
  • General Purpose Type
  • 32 oz Container Size
General Purpose Trigger Spray Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • General Purpose Type
  • 32 oz Container Size

description

  • Krud Kutter Pro General Purpose Cleaner is a maximum strength formula designed to eliminate grease and grime.

features

  • Pro's choice for tough jobs!
  • For industrial cleaning applications.
  • Color Fast - Fabric Safe - Leaves no residue
  • NSF badge
  • NONFOOD COMPOUNDS PROGRAM LISTED A1 159921
Type General Purpose
Odor Unscented
Container Type Trigger Spray
Container Size 32 oz
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison