- Floor Type
- Urethane Resin Type
- Water Base Type
- 1 gal Container Size
- Matte Clear Color
description
- 5800 Water Based Urethane is a two component, highly versatile coating that can be used on horizontal and vertical surfaces. This product can be used on multiple surfaces including concrete, wood, aluminum, prepared drywall and galvanized metal. Recommended for interior and exterior environments including: cafeterias, clean rooms, healthcare, manufacturing and warehouses. This product also has anti-graffiti barrier coat properties.
features
- User friendly – Easy to mix two component system with a 60 minute pot life
- Excellent chemical, abrasion and UV resistance
- Non-yellowing: colors are available in a gloss finish, clear is available in gloss and matte finishes
- VOC compliant nationwide
- Apply only when air, material and floor temperatures are between 50-95°F and relative humidity below 80%.
- 2 coats are recommended with a minimum of 6 hours and a maximum of 24 hours dry time between coats.
- 1 Gallon Kit
| Container Size | 1 gal |
| Resin Type | Urethane |
| Finish | Matte |
| Container Type | Kit |
| Dry Time | 6 hrs to 24 hrs |
| Color | Matte Clear |
| Base Type | Water |
| Type | Floor |
| Weight | 0.0 LB |
| EAN or UPC | 20066457013 |

