- High Performance Type
- Water Base Type
- 1 gal Container Size
description
- Stop rust in its tracks with Rust-Oleum High Performance 3575 System Rust-Reformer®. This water-based coating bonds with rusty metal and instantly transforms it into a non-rusting surface. No need to sand down to bare metal - simply apply directly onto rust.
features
- Dries to a hard, flat-black finish
- top coat optional
- Dries quickly—20-40 minutes to touch
- Ideal for mild industrial environments
- covers up to 1,175 sq. ft.
- Water-based, easy soap-and-water clean-up
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- VOC-compliant nationwide
| Origin | Primers |
| Finish | Flat |
| Color | Black |
| Container Type | Can |
| Type | High Performance |
| Dry Time | 20 min |
| Base Type | Water |
| Container Size | 1 gal |
| Weight | 11.63 LB |
| EAN or UPC | 20066357504 |
-
No Air Shipping


