- Pure Strength Concentrated Cleaner and Degreaser
- 1 qt Plastic Jug Container
- Used for Cleaning and Etching
features
- Heavy-duty non-abrasive cleaner/degreaser
- Handles the toughest cleaning jobs in industry
- Ideal for use on painted, unpainted and rusted steel surfaces, as well as stainless steel, aluminum, concrete, tile, glass and most plastics
- Excellent for removing accumulated grime, smudges, smoke, spills, stains, cutting fluids, diesel oil, adhesive gum, food products and foreign material
- Extremely effective in preparing surfaces prior to painting
- Use on walls, floors, machinery, and equipment
| Container Size | 1 qt |
| Type | Cleaner, Degreaser |
| Origin | Cleaning & Etching |
| Container Type | Jug |
| Finish | Flat |
| Color | Clear Milky |
| Weight | 2.0 LB |
| EAN or UPC | 20066359904 |
-
No Air Shipping


