- Covers Up™ Stain Sealing Ceiling Paint
- White
- 13 oz Aerosol
features
- Stain killing primer, sealer, and finisher all in one
- Low odor
- Pressurized and extremely flammable
- Vertical aerosol for overhead professional projects such as molding, fixtures, ducts, vents, and pipes
- Quick cure for water stains, nicotine, smoke, graffiti, and more
- Flat white finish matches most ceiling tiles
- Great hide, non-yellowing
| Container Type | Aerosol |
| Finish | Flat |
| Color Group | White |
| Color | White |
| Container Size | 13 oz |
| Manufacturer Name | ZINSSER |
| Weight | 0.17 LB |
| EAN or UPC | 47719036883 |
-
No Air Shipping


