- MULE Latex Epoxy, Dunes Tan, 1 gal
description
- The MULE is an easy-to-use, versatile, abrasion-resistant coating designed for high traffic areas that are subject to routine cleaning and disinfecting.
applications
- Interior & exterior walls, doors, trim and floors
- Prepared and primed: metal, concrete, brick, cinder block, wood, drywall and previously painted surfaces
- Commercial spaces, offices, schools, hospitality and health care
features
- Versatile, abrasion-resistant coating for walls, doors, trim and floors
- Highly washable, ultra smooth finish
- Great adhesion on multiple surfaces
- Low odor, water-based formula
- Interior and exterior use
- VOC compliant nationwide
| Container Type | Can |
| Color | Dunes Tan |
| Finish | Gloss |
| Container Size | 1 gal |
| Weight | 19.6 LB |
| EAN or UPC | 20066020156 |
-
No Air Shipping


