- Gel/Paste Physical State
| Water Solubility | Slight |
| Evaporation Rate | Slower Than Ether |
| Specific Gravity | 1.044 |
| pH Value | 6.5 |
| Physical State | Paste |
| Vapor Density | Heavier Than Air |
| Appearance | Gel/Paste |
| Boiling Point [Min] | 100° F |
| Boiling Point [Max] | 800° F |
| Weight | 38.2 LB |
| EAN or UPC | 20066214579 |

