- 10 oz Aerosol Can
- Black Color
- Flat Finish
- 1 hour Dry Time
features
- Fast drying
- For indoor or outdoor use
- For marking, color coding and where low cost and fast dry time are required
| Dry Time | 1 hr |
| Container Type | Aerosol |
| Container Size | 10 oz |
| Finish | Flat |
| Color | Black |
| Weight | 0.5 LB |
| EAN or UPC | 20066030414 |
-
No Air Shipping


