- 10 oz Aerosol Can
- Black Color
- Gloss Finish
- 1 hour Dry Time
features
- Fast drying
- For indoor or outdoor use
- For marking, color coding and where low cost and fast dry time are required
| Finish | Gloss |
| Container Size | 10 oz |
| Dry Time | 1 hr |
| Color | Black |
| Container Type | Aerosol |
| Weight | 5.6 KG |
| EAN or UPC | 20066030421 |
-
No Air Shipping


