- 10 oz Aerosol Can
- Red Color
- Gloss Finish
- 1 hour Dry Time
features
- Fast drying
- For indoor or outdoor use
- For marking, color coding and where low cost and fast dry time are required
| Container Size | 10 oz |
| Dry Time | 1 hr |
| Container Type | Aerosol |
| Color | Red |
| Finish | Gloss |
| Weight | 1.0 LB |
| EAN or UPC | 20066030438 |
-
No Air Shipping


