Skip to content Skip to navigation menu
Concrete Saver Pro Quick Set Concrete Crack Repair, 8.6 oz Caulk Gun

392525

Concrete Saver Pro Quick Set Concrete Crack Repair, 8.6 oz Caulk Gun
Item #121219555
  • Concrete Saver Pro Quick Set Concrete Crack Repair
  • 8.6 oz Caulk Gun
  • Limestone Color
Concrete Saver Pro Quick Set Concrete Crack Repair, 8.6 oz Caulk Gun
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Concrete Saver Pro Quick Set Concrete Crack Repair
  • 8.6 oz Caulk Gun
  • Limestone Color

description

  • Rust-Oleum® Quick Set Concrete Crack Repair is a two component, 100% solids, high strength, high modulus, moisture insensitive, non-sag epoxy system. It is used for repairing cracks, holes, and other types of damage to concrete or as a high strength adhesive for projects that require a non-sag epoxy with a fast curing time. Cartridge packaging allows injection into cracks and holes in vertical applications.

features

  • High Strength 10,000 PSI Load Strength
  • 15 MIN Extended Working Time in 50°F - 68°F
  • Proven on Damp & Wet Surfaces
Container Size 8.6 oz
Container Type Caulk Gun
Color Limestone
Size 8.6 oz
Weight 13.3 LB
EAN or UPC 20066244705
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison