- Concrete Saver Pro Self Leveling Sealant
- 10.1 oz Caulk Gun
- Gray Color
description
- Rust-Oleum® Self-Leveling Concrete & Masonry Sealant provides a 100% weatherproof & waterproof seal with the ability to be applied on wet & damp surfaces. Paintable and rain ready in 1 hour. Meets ASTM C920, Class 25. USE ON HORZONTAL SURFACES ONLY. Interior/Exterior use.
features
- Outstanding Flexibility +/- 25% Joint Movement
- Self Leveling, No Tooling Required
- Withstands Foot and Vehicle Traffic after Full Cure
- Interior & Exterior Use
| Container Size | 10.1 oz |
| Color | Gray |
| Size | 10.1 oz |
| Container Type | Caulk Gun |
| Weight | 13.1 LB |
| EAN or UPC | 20066245498 |

