- Concrete Saver Pro Structural Concrete Repair
- 3 lb Bag
- Gray Color
description
- Rust-Oleum® Structural Concrete Repair is a fast setting, general purpose cement-based patching material for repairing concrete and masonry. Structural Concrete Repair is a proprietary blend of Portland cements, aggregate and additives that achieve an initial set in 10-15 minutes
- final set in 20-25 minutes. It can be shaved down for a more uniform looking repair after the initial set. Excellent for vertical and overhead repairs. Primary applications include driveways, walkways, stairs, patios, pool decks, basement floors and garage floors.
features
- Repair Step, Sidewalks, Driveway, Walls
- Can be Shaped, Molded & Shaved
- Fills Cracks up to 7" Deep
- Interior & Exterior Use
| Color | Gray |
| Size | 3 lb |
| Container Size | 3 lb |
| Container Type | Bag |
| Weight | 18.0 LB |
| EAN or UPC | 20066245825 |

