- Concrete Saver Pro Pourable Concrete Repair
- 10 lb Pail
- Limestone Color
description
- Rust-Oleum® Pourable Concrete Repair makes repairing large holes and spalls easy. This fiber reinforced, easy to mix, pourable material makes quick repairs to level concrete surfaces. It will accept heavy traffic including forklifts only 2 hours after application. It is suitable for both interior and exterior applications. Fast return to service
- foot traffic in 30 minutes and vehicle traffic in as littles as 2 hours. Just add water, mix and pour. Can be applied up to 4 inches deep in a single application. Suitable for interior and exterior use, will set up at temperatures down to 40°F.
features
- Repairs Large Holes & Spalling
- Fast Return to Service in 2 Hours
- Apply up to 4" Deep in Single Application
- Interior & Exterior Use
| Container Type | Pail |
| Container Size | 10 lb |
| Size | 10 lb |
| Color | Limestone |
| Weight | 18.0 LB |
| EAN or UPC | 20066245924 |

