Skip to content Skip to navigation menu
Concrete Saver Pro Hydraulic Cement, 20 lb Pail

392534

Concrete Saver Pro Hydraulic Cement, 20 lb Pail
Item #121473754
  • Concrete Saver Pro Hydraulic Cement
  • 20 lb Pail
  • Gray Color
Concrete Saver Pro Hydraulic Cement, 20 lb Pail
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Concrete Saver Pro Hydraulic Cement
  • 20 lb Pail
  • Gray Color

description

  • Rust-Oleum® Hydraulic Cement is a rapid-setting hydraulic cement compound used to instantly stop running water or seepage in masonry or concrete. Hydraulic Cement is ready to use and requires only the addition of water before plugging and sealing active leaks. Hydraulic Cement sets in 1-3 minutes.

features

  • Stops Running Water & Active Leaks
  • Sets in 1-3 Minutes
  • For Concrete & Masonry Walls and Floors
  • Interior & Exterior Use
Color Gray
Container Type Pail
Container Size 20 lb
Size 20 lb
Weight 20.0 LB
EAN or UPC 20066245931
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison