Skip to content Skip to navigation menu
Concrete Saver Pro Concrete Resurfacer (Re-Cover), 40 lb Bag

392535

Concrete Saver Pro Concrete Resurfacer (Re-Cover), 40 lb Bag
Item #121473756
  • Concrete Saver Pro Concrete Resurfacer (Re-Cover)
  • 40 lb Bag
  • Limestone Color
Concrete Saver Pro Concrete Resurfacer (Re-Cover), 40 lb Bag
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Concrete Saver Pro Concrete Resurfacer (Re-Cover)
  • 40 lb Bag
  • Limestone Color

description

  • Rust-Oleum® Concrete Resurfacer is a polymer modified, fiber-reinforced concrete resurfacing mortar. Adding only water, Concrete Resurfacer provides a fresh, aesthetically pleasing appearance to new concrete that has been marred by rain or plastic covering, old or spalled concrete, and salt damaged concrete.

features

  • Renews Old & Damaged Concrete
  • Drive On in 12 Hours, Walk On in 4 Hours
  • Withstands Winter Weather Freezing & Thawing
  • Interior & Exterior Use
Container Type Bag
Container Size 40 lb
Color Limestone
Size 40 lb
Weight 50.0 LB
EAN or UPC 20066245948
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison