- Concrete Saver Pro Repair Mortar
- 50 lb Bag
- Limestone Color
description
- Rust-Oleum® Repair Mortar is a versatile, single component, micro silica modified repair mortar that contains an integral corrosion inhibitor for concrete repair projects of all types. Requiring only the addition of water, Repair Mortar is a high strength material with an extended working time for ease of placement. It is similar in appearance to concrete and is suitable for use as a topping or repair mortar for concrete structures from 1 inch to full depth.
features
- Reduced Cracking & Low Shrinkage
- Drive On in 2 Hours, Coat in 4 hours
- Withstands Winter Weather Freezing & Thawing
- Interior & Exterior Use
| Size | 50 lb |
| Container Type | Bag |
| Container Size | 50 lb |
| Color | Limestone |
| Weight | 50.0 LB |
| EAN or UPC | 20066245955 |

